Faucet, Handshower Showering Component Faucet, Venetian Bronze, Hand Shower

  • Mfr # 59424-RB18-PK

  • Zoro # G0873758


product price:  $201.35
/ea
Free Shipping & Returns

Key Features

Length
1.5
Width
3.75
Height
9.75
Weight
0.62 lb
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59424-RB18-PK
Zoro #
G0873758
UPC #
034449857055
Country of Origin
China

Dimensions

Length
1.5
Width
3.75
Height
9.75
Depth (In.)
1.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Face Dia.
3-5/8"
Overall Width (In.)
3.75
Overall Height (In.)
9.75

Details

Item
Handshower Showering Component Faucet
Weight
0.62 lb
Finish
Venetian Bronze
Flow Rate (GPM)
1.75
Flow Rate
1.75 gpm
Shower Head Type
Hand Shower
ADA Compliant
Yes
Features
Touch Clean; ActivTouch; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1
Type
Faucet
Mounting Type
Hand Shower
CEC Compliant
T
Function
Showering Component
Series
Universal Showering Components
GPM
1.75
Mfr. Series
Excluded

Description

Delta Univ Shwing Components ActivTouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.