This item is Discontinued.

Delta Faucet, Handshower Showering Component Faucet, Venetian Bronze, Shower Mount 54424-RB18-PK

This item is Discontinued.

Delta

Faucet, Handshower Showering Component Faucet, Venetian Bronze, Shower Mount (Discontinued)

Mfr # 54424-RB18-PK
Zoro # G0873399
UPC # 034449857161
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54424-RB18-PK
Zoro #
G0873399
UPC #
034449857161
Country of Origin
China

Dimensions

Length
9.5
Width
3.69
Height
9.72
Face Dia.
3-5/8"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
9.5
Overall Width (In.)
3.69
Overall Height (In.)
9.72

Details

Item
Handshower Showering Component Faucet
Includes
60" to 82" Stretchable Metal Hose
Features
Touch Clean; ActivTouch; Pause Feature Reduces Water to a Trickle, Giving Space for Shaving, Lathering and Other Shower Tasks While Maintaining Temperature Settings
Flow Rate
1.75 gpm
Mounting Type
Shower Mount
ADA Compliant
Yes
Weight
1.615 lb
Finish
Venetian Bronze
Shower Head Type
Hand Shower
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1
Flow Rate (GPM)
1.75
Type
Faucet
CEC Compliant
T
Series
Universal Showering Components
Mfr. Series
Excluded
GPM
1.75
Function
Showering Component

Description

Delta Univ Shw Cmpnts ActivTouch 9-Set

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.