Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Delta Faucet Repair Kit, Lever Or Knob Handles RP3614

Faucet Repair Kit, Lever Or Knob Handles (Discontinued)

  • Mfr # RP3614
  • Zoro # G1254513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP3614
Zoro #
G1254513
UPC #
N
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Sub-Category
Faucet Handles
Fits Brand
Delta
Material
No-Lead Brass, Plastic, Rubber, Stainless Steel, Zinc
Finish
Plastic, Rubber, Stainless Steel, Zinc
Material of Construction
Plastic, Rubber, Stainless Steel, Zinc
Includes
Rectangle Cam, RP3614 Heart Shaped Cam
For Use With
100, 200, 300, and 400 Series
Item
Miscellaneous Faucet Repair Part
Type
Lavatory
Series
Other
Weight
0.094 lb
Product Type
Faucet Repair Kit

Description

Faucet Repair Kit, Includes Rectangle Cam, RP3614 Heart Shaped Cam

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.