
Faucet Round Body Spray Trim, Flush, Venetian Bronze
Mfr # T50010-RB
Zoro # G7822807
product price: $142.90
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
ASME A112.18.1 / CSA B125.1
Height
3.5
Flow Rate (GPM)
1 gpm
Type
Faucet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T50010-RB
Zoro #
G7822807
UPC #
034449736107
Country of Origin
China
Dimensions
Height
3.5
Width
3.5
Length
0.41
Details
Material
Metal
Finish
Venetian Bronze
Standards
ASME A112.18.1 / CSA B125.1
Item
Round Body Spray Trim
Flow Rate (GPM)
1 gpm
Type
Faucet
Flow Rate
1.0 gpm
Shower Head Type
Round Body Spray
Mounting Type
Flush
CEC Compliant
CEC Certified - T
Series
Other
Function
Showering Component
GPM
1.00
Mfr. Series
Excluded
Description
Create a truly custom shower by installing this HydraChoice Body Spray Round Trim Only in Venetian Bronze. The flush-mount design doesn't sacrifice functionality, and offers a sleek look with 50 degrees of adjustability in any direction to help aim the water where you want it. The ability to change spray options to customize your shower experience before and after installation offers complete design flexibility.
- Flush mount installation
- Rough and spray head sold separately
- Must also order rough-in (model # R50200) and choice of spray heads (model #s SH5000-RB, SH5002-RB, SH5003-RB, or SH5005-RB) separately to complete the unit
- 1/2 in. (12.7 mm) rough-in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.