Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet, Shower Head, Chrome

  • Mfr # 52666

  • Zoro # G8803851


product price: $180.80
/ea
Free Shipping & Returns

Key Features

Length
4
Width
6
Height
6
Finish
Chrome
Connection
1/2"-14 NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52666
Zoro #
G8803851
UPC #
034449844840
Country of Origin
China

Dimensions

Length
4
Width
6
Height
6
Face Dia.
6"

Details

Item
Shower Head
Finish
Chrome
Connection
1/2"-14 NPT
Type
Faucet
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Shower Head Type
Raincan
Flow Rate
1.75 gpm
Features
H2Okinetic, Touch Clean
Function
Showering Component
GPM
1.75
Series
Universal Showering Components
Mfr. Series
Excluded

Description

H2Okinetic 5 Set,Trans Raincan,ShwrHd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.