Faucet, Shower Head, Chrome
Mfr # 52680
Zoro # G0873216
product price: $214.35
/ea
Free Shipping & Returns
Key Features
Length
8.13
Width
8.16
Height
4.69
Finish
Chrome
Shower Head Type
Raincan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52680
Zoro #
G0873216
UPC #
034449668873
Country of Origin
United States
Dimensions
Length
8.13
Width
8.16
Height
4.69
Face Dia.
8-5/32"
Details
Item
Shower Head
Finish
Chrome
Shower Head Type
Raincan
Flow Rate
2.5 gpm
Standards
ASME A112.18.1/CSA B125.1
Features
Touch Clean
Type
Faucet
GPM
2.50
Series
Universal Showering Components
Function
Showering Component
Mfr. Series
Excluded
Description
Delta Universal Showering Components 3-S
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.