Zoro Homepage

Faucet, Shower Head, Chrome, Ceiling

  • Mfr # 57140

  • Zoro # G7826009


product price: $619.00
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
9
Width
9
Height
14
Flow Rate (GPM)
1.75 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57140
Zoro #
G7826009
UPC #
034449821797
Country of Origin
China

Dimensions

Length
9
Width
9
Height
14
Depth
9"
Face Dia.
9"

Details

Item
Shower Head
Material
Brass
Finish
Chrome
Flow Rate (GPM)
1.75 gpm
Type
Faucet
Connection
1/2"
Flow Rate
1.75 gpm
Standards
ASME A112.18.1 / CSA B125.1, EPA WaterSense
Shower Head Type
Raincan Shower Head
Mounting Type
Ceiling
Mfr. Series
Excluded
Series
Universal Showering Components
GPM
1.75
Function
Showering Component
Certification
CalGreen Certified, CEC Certified - T

Description

Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Our shower heads feature a wide range of styles and innovations, and install in less than 20 minutes - no special tools required. Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. So go ahead and indulge, because now you can enjoy the feeling of more water without using more water. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance. *Coverage measured in accordance with EPA WaterSense Specification for shower heads, March 4, 2010.


  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Installs in minutes
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • WaterSense labeled showers use at least 20% less water than the industry standardsaving you money without compromising performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.