Zoro Homepage

Faucet, Shower Head Showering Component Faucet, Champagne Bronze

  • Mfr # 52687-CZ

  • Zoro # G8788101


product price: $445.15
/ea
Free Shipping & Returns

Key Features

Length
3.5
Width
8.25
Height
8.25
Weight
1.35 lb
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52687-CZ
Zoro #
G8788101
UPC #
034449736985
Country of Origin
China

Dimensions

Length
3.5
Width
8.25
Height
8.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
3.5
Face Dia.
8-1/4"
Overall Height (In.)
8.25
Overall Width (In.)
8.25

Details

Item
Shower Head Showering Component Faucet
Weight
1.35 lb
Finish
Champagne Bronze
Flow Rate (GPM)
1.75
Shower Head Type
Rain Can Shower
Flow Rate
1.75 gpm
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Type
Faucet
Connection
1/2" IPS
Features
Touch Clean; Brilliance Finish; H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings
CEC Compliant
T
Series
Universal Showering Components
Mfr. Series
Excluded
Function
Showering Component
GPM
1.75

Description

H2O kinetic,3-Stting Raincan ShwrHd

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.