Faucet, Shower Head Showering Component Faucet, Champagne Bronze
Mfr # RP78575CZ
Zoro # G8311088
product price: $154.20
/ea
Free Shipping & Returns
Key Features
Length
5.06
Width
5.06
Height
2.69
Weight
0.75 lb
Finish
Champagne Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP78575CZ
Zoro #
G8311088
UPC #
034449767781
Country of Origin
China
Dimensions
Length
5.06
Width
5.06
Height
2.69
Depth (In.)
5.06
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Face Dia.
3-7/16"
Overall Width (In.)
5.06
Overall Height (In.)
2.69
Details
Item
Shower Head Showering Component Faucet
Weight
0.75 lb
Finish
Champagne Bronze
Flow Rate (GPM)
1.75
Type
Faucet
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Shower Head Type
Raincan
Flow Rate
1.75 gpm
Features
Brilliance Finish, Touch Clean
Series
Universal Showering Components
CEC Compliant
T
Mfr. Series
Excluded
GPM
1.75
Function
Showering Component
Description
Five-Setting,Raincan Shower Head
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.