Faucet, Shower Head Showering Component Faucet, Champagne Bronze, Wall

  • Mfr # RP62283CZ

  • Zoro # G8796711


product price: $242.40
/ea
Free Shipping & Returns

Key Features

Length
3.13
Width
6.5
Height
6.5
Weight
1.7 lb
Flow Rate (GPM)
2.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP62283CZ
Zoro #
G8796711
UPC #
034449673778
Country of Origin
China

Dimensions

Length
3.13
Width
6.5
Height
6.5
Depth (In.)
3.13
Depth
2-3/4"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Face Dia.
6"
Overall Width (In.)
6.5
Overall Height (In.)
6.5

Details

Item
Shower Head Showering Component Faucet
Weight
1.7 lb
Finish
Champagne Bronze
Flow Rate (GPM)
2.50
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1
Features
SpotShield; Brilliance Finish
Type
Faucet
Flow Rate
2.5 gpm
Mounting Type
Wall
CEC Compliant
F
Series
Universal Showering Components
Mfr. Series
Excluded
GPM
2.50
Function
Showering Component

Description

Single,Setting Raincan,Shower Head

Restrictions

This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.