Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet, Shower Head Showering Component Faucet, Chrome

  • Mfr # RP38357

  • Zoro # G0600787


product price: $55.00
/ea

Key Features

Length
2.5
Width
2.63
Height
2.63
Weight
0.3 lb
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP38357
Zoro #
G0600787
UPC #
-
Country of Origin
China

Dimensions

Length
2.5
Width
2.63
Height
2.63
Depth (In.)
2.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Face Dia.
2-5/8"
Overall Height (In.)
2.63
Overall Width (In.)
2.63
Handheld Showerhead Width
2 5/8 in
Fixed Showerhead Width
2 5/8 in

Details

Item
Shower Head Showering Component Faucet
Weight
0.3 lb
Finish
Chrome
Flow Rate (GPM)
1.75
Green Certification or Other Recognition
WaterSense Certified
Flow Rate
1.75 gpm
Features
Soft Rubber Spray Holes Allow You to Easily Wipe Away Calcium and Lime Build-Up from the Spray Face of Your Showerhead and Hand Shower with the Touch of a Finger, Touch-Clean(R), Water-Efficient, WaterSense Certification Promotes Water Conservation, WaterSense(R) Labeled
Type
Faucet
CEC Compliant
T
Series
Universal Showering Components
Function
Showering Component
Mfr. Series
Excluded
GPM
1.75
Showerhead Function
Single
Handheld Showerhead Flow Rate
1.75 gpm
Showerhead Type
Handheld
Includes Handheld Showerhead
Handheld Showerhead Included
Showerhead Material
Chrome
Fixed Showerhead Flow Rate
1.75 gpm
Trim Finish
Chrome

Description

Showerhead, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Width 2 5/8 in, Handheld Showerhead Flow Rate 1.75 gpm, Handheld Showerhead Width 2 5/8 in, Delta, Showerhead Function Single, Chrome, Handheld, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.