Faucet, Shower Head Showering Component Faucet, Chrome
Mfr # RP48686
Zoro # G8796608
product price: $134.95
/ea
Free Shipping & Returns
Key Features
Length
2.75
Width
7.5
Height
7.5
Weight
1.24 lb
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP48686
Zoro #
G8796608
UPC #
034449560337
Country of Origin
China
Dimensions
Length
2.75
Width
7.5
Height
7.5
Depth (In.)
2.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7.5
Overall Width (In.)
7.5
Details
Item
Shower Head Showering Component Faucet
Weight
1.24 lb
Finish
Chrome
Flow Rate (GPM)
1.75
Flow Rate
1.75 gpm
Type
Faucet
Connection
Standard 1/2" Pipe Fitting
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Features
Touch Clean
CEC Compliant
T
Series
Universal Showering Components
Function
Showering Component
GPM
1.75
Mfr. Series
Excluded
Description
Single,Setting Raincan,Shower Head
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.