Faucet, Shower Head Showering Component Faucet, Chrome
Mfr # RP70171-15
Zoro # G8788503
product price: $180.90
/ea
Free Shipping & Returns
Key Features
Length
2.75
Width
6
Height
2.75
Weight
0.852 lb
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP70171-15
Zoro #
G8788503
UPC #
034449799676
Country of Origin
China
Dimensions
Length
2.75
Width
6
Height
2.75
Depth (In.)
2.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
2.75
Overall Width (In.)
6
Details
Item
Shower Head Showering Component Faucet
Weight
0.852 lb
Finish
Chrome
Flow Rate (GPM)
1.50
Connection
Standard 1/2" Pipe Fitting
Features
H2Okinetic Technology
Type
Faucet
Flow Rate
1.5 gpm
Shower Head Type
Water Efficient Shower Head
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
CEC Compliant
T
Series
Universal Showering Components
GPM
1.50
Function
Showering Component
Mfr. Series
Excluded
Description
H2O kinetic,SglSet Raincan ShwrHd
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.