Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet, Shower Head Showering Component Faucet, Chrome

  • Mfr # RP78575

  • Zoro # G8783043


product price: $82.95
/ea
Free Shipping & Returns

Key Features

Length
3.44
Width
4.31
Height
3.44
Weight
0.75 lb
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP78575
Zoro #
G8783043
UPC #
034449767767
Country of Origin
China

Dimensions

Length
3.44
Width
4.31
Height
3.44
Depth (In.)
3.44
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Face Dia.
3-7/16"
Overall Width (In.)
4.31
Overall Height (In.)
3.44

Details

Item
Shower Head Showering Component Faucet
Weight
0.75 lb
Finish
Chrome
Flow Rate (GPM)
1.75
Features
Touch Clean
Flow Rate
1.75 gpm
Shower Head Type
Raincan
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Type
Faucet
CEC Compliant
T
Series
Universal Showering Components
Mfr. Series
Excluded
Function
Showering Component
GPM
1.75

Description

Five-Setting,Raincan Shower Head

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.