Zoro Homepage

Faucet, Shower Head Showering Component Faucet, Chrome, Wall

  • Mfr # RP51305

  • Zoro # G8796702


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Non Metallic
Length
2.75
Width
5
Height
5
Weight
0.724 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP51305
Zoro #
G8796702
UPC #
034449570190
Country of Origin
China

Dimensions

Length
2.75
Width
5
Height
5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2.75
Face Dia.
5-1/8"
Overall Height (In.)
5
Overall Width (In.)
5

Details

Item
Shower Head Showering Component Faucet
Material
Non Metallic
Weight
0.724 lb
Finish
Chrome
Flow Rate (GPM)
2.5
Features
Touch Clean; Full Body Spray
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense
Type
Faucet
Flow Rate
2.5 gpm
Mounting Type
Wall
CEC Compliant
F
Function
Showering Component
Series
Universal Showering Components
Mfr. Series
Excluded
GPM
2.5

Description

Single,Setting Raincan,Shower Head

Restrictions

This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.