Zoro Homepage

Faucet, Shower Head Showering Component Faucet, Matte Black

  • Mfr # 52638-BL18-PK

  • Zoro # G0873049


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Length
3.25
Width
4.19
Height
4.19
Weight
0.75 lb
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52638-BL18-PK
Zoro #
G0873049
UPC #
034449857246
Country of Origin
China

Dimensions

Length
3.25
Width
4.19
Height
4.19
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
3.25
Face Dia.
4-3/16"
Overall Height (In.)
4.19
Overall Width (In.)
4.19

Details

Item
Shower Head Showering Component Faucet
Weight
0.75 lb
Finish
Matte Black
Flow Rate (GPM)
1.75
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Flow Rate
1.75 gpm
Features
H2Okinetic Technology; Touch Clean; Pause Feature Reduces Water to a Trickle, Giving space For Shaving, Lathering and Other Shower Tasks While Maintaining Temperature settings
Type
Faucet
Connection
Standard 1/2" Pipe Fitting
CEC Compliant
T
Function
Showering Component
GPM
1.75
Mfr. Series
Excluded
Series
Universal Showering Components

Description

Delta Univ Shwing Components H2Okinetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.