Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet, Shower Head Showering Component Faucet, Matte Black

  • Mfr # 52663-BL

  • Zoro # G0873304


product price: $234.65
/ea
Free Shipping & Returns

Key Features

Material
ABS
Length
3.94
Width
6
Height
6
Weight
1.503 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52663-BL
Zoro #
G0873304
UPC #
034449885126
Country of Origin
China

Dimensions

Length
3.94
Width
6
Height
6
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
3.94
Depth
6"
Overall Width (In.)
6
Overall Height (In.)
6

Details

Item
Shower Head Showering Component Faucet
Material
ABS
Weight
1.503 lb
Finish
Matte Black
Flow Rate (GPM)
1.75
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Flow Rate
1.75 gpm
Features
H2Okinetic, Touch Clean
Connection
1/2"-14 NPT
Type
Faucet
CEC Compliant
T
GPM
1.75
Series
Universal Showering Components
Mfr. Series
Excluded
Function
Showering Component

Description

Delta Univ Shwing Components 5-Setting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.