Faucet, Shower Head Showering Component Faucet, Matte Black
Mfr # 52688-BL
Zoro # G8325401
product price: $362.55
/ea
Free Shipping & Returns
Key Features
Length
7.69
Width
7.69
Height
3.44
Weight
1.55 lb
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52688-BL
Zoro #
G8325401
UPC #
034449838085
Country of Origin
China
Dimensions
Length
7.69
Width
7.69
Height
3.44
Depth (In.)
7.69
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7.69
Overall Height (In.)
3.44
Details
Item
Shower Head Showering Component Faucet
Weight
1.55 lb
Finish
Matte Black
Flow Rate (GPM)
1.75
Type
Faucet
CEC Compliant
T
Mfr. Series
Excluded
Series
Universal Showering Components
GPM
1.75
Function
Showering Component
Description
Univer Shwring,Shower Head,MatBlck
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.