
Faucet, Shower Head Showering Component Faucet, Matte Black, Overhead
Mfr # RP62955BL
Zoro # G0886708
product price: $705.99
/ea
Free Shipping & Returns
Key Features
Length
2
Width
6
Height
8.63
Weight
2.08 lb
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP62955BL
Zoro #
G0886708
UPC #
034449877831
Country of Origin
China
Dimensions
Length
2
Width
6
Height
8.63
Depth (In.)
2
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
8.63
Overall Width (In.)
6
Details
Item
Shower Head Showering Component Faucet
Weight
2.08 lb
Finish
Matte Black
Flow Rate (GPM)
2.5
Features
Touch Clean; Soft Full Spray
Type
Faucet
Flow Rate
2.5 gpm
Mounting Type
Overhead
CEC Compliant
F
Series
Universal Showering Components
Mfr. Series
UniversalTubShower
Function
Showering Component
GPM
2.5
Description
Delta Univ Shwing Components Sgl Setting
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.