Faucet, Shower Head Showering Component Faucet, Matte Black
Mfr # RP70171BL
Zoro # G8788381
product price: $262.30
/ea
Free Shipping & Returns
Key Features
Length
5.38
Width
5.38
Height
2.75
Weight
0.84 lb
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP70171BL
Zoro #
G8788381
UPC #
034449840361
Country of Origin
China
Dimensions
Length
5.38
Width
5.38
Height
2.75
Depth (In.)
5.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
5.38
Overall Height (In.)
2.75
Details
Item
Shower Head Showering Component Faucet
Weight
0.84 lb
Finish
Matte Black
Flow Rate (GPM)
1.75
Flow Rate
1.75 gpm
Connection
Standard 1/2" Pipe Fitting
Type
Faucet
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Features
H2Okinetic Technology
CEC Compliant
T
Mfr. Series
Excluded
Function
Showering Component
GPM
1.75
Series
Universal Showering Components
Description
H2O kinetic,SglSet Raincan ShwrHd
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.