Faucet, Shower Head Showering Component Faucet, Matte Black
Mfr # RP70175-BL15
Zoro # G8327860
product price: $242.55
/ea
Free Shipping & Returns
Key Features
Length
5.41
Width
5.41
Height
2.61
Weight
0.82 lb
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP70175-BL15
Zoro #
G8327860
UPC #
034449844970
Country of Origin
China
Dimensions
Length
5.41
Width
5.41
Height
2.61
Depth (In.)
5.41
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Face Dia.
5-13/32"
Overall Height (In.)
2.61
Overall Width (In.)
5.41
Details
Item
Shower Head Showering Component Faucet
Weight
0.82 lb
Finish
Matte Black
Flow Rate (GPM)
1.50
Connection
Standard 1/2" Pipe Fitting
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Flow Rate
1.5 gpm
Type
Faucet
Features
H2Okinetic Technology
Series
Universal Showering Components
CEC Compliant
T
Mfr. Series
Excluded
Function
Showering Component
GPM
1.50
Description
H2Okinc,Sgl Set,Raincan ShwrHd MtB
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.