
Faucet, Shower Head Showering Component Faucet, Matte Black, Wall
Mfr # RP62283BL
Zoro # G0886358
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Length
1
Width
1
Height
6.5
Weight
1.354 lb
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP62283BL
Zoro #
G0886358
UPC #
034449899864
Country of Origin
China
Dimensions
Length
1
Width
1
Height
6.5
Depth
2-3/4"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
1
Face Dia.
6"
Overall Width (In.)
1
Overall Height (In.)
6.5
Details
Item
Shower Head Showering Component Faucet
Weight
1.354 lb
Finish
Matte Black
Flow Rate (GPM)
2.5
Flow Rate
2.5 gpm
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1
Features
Touch Clean; SpotShield
Type
Faucet
Mounting Type
Wall
CEC Compliant
F
Mfr. Series
Excluded
Function
Showering Component
GPM
2.5
Series
Universal Showering Components
Description
Delta Univ Shwing Components Sgl-Setting
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.