Faucet, Shower Head Showering Component Faucet, Oil Rubbed Bronze (Discontinued)
- Mfr # RP61181OB
- Zoro # G8796809
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP61181OB
Zoro #
G8796809
UPC #
034449620017
Country of Origin
China
Dimensions
Length
3
Width
6
Height
6
Face Dia.
6"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
3
Overall Width (In.)
6
Overall Height (In.)
6
Details
Item
Shower Head Showering Component Faucet
Flow Rate
1.75 gpm
Weight
0.67 lb
Finish
Oil Rubbed Bronze
Flow Rate (GPM)
1.75
Connection
Standard 1/2" Pipe Fitting
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Type
Faucet
Features
Touch Clean; Full Body Spray
CEC Compliant
T
Series
Universal Showering Components
Function
Showering Component
Mfr. Series
Excluded
GPM
1.75
Description
Single,Setting Raincan,Shower Head
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.