Zoro Homepage

Faucet, Shower Head Showering Component Faucet, Polished Nickel

  • Mfr # 52687-PN

  • Zoro # G8316100


product price: $376.10
/ea
Free Shipping & Returns

Key Features

Length
3.5
Width
8.25
Height
8.25
Weight
1.35 lb
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52687-PN
Zoro #
G8316100
UPC #
034449736954
Country of Origin
China

Dimensions

Length
3.5
Width
8.25
Height
8.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
3.5
Face Dia.
8-1/4"
Overall Width (In.)
8.25
Overall Height (In.)
8.25

Details

Item
Shower Head Showering Component Faucet
Weight
1.35 lb
Finish
Polished Nickel
Flow Rate (GPM)
1.75
Flow Rate
1.75 gpm
Type
Faucet
Connection
1/2" IPS
Features
Touch Clean; Brilliance Finish; H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings
Shower Head Type
Rain Can Shower
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
CEC Compliant
T
Series
Universal Showering Components
Function
Showering Component
Mfr. Series
Excluded
GPM
1.75

Description

H2O kinetic,3-Stting Raincan ShwrHd

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.