Zoro Homepage

Faucet, Shower Head Showering Component Faucet, Spotshield Brushed Nickel

  • Mfr # 75763CSN

  • Zoro # G0874573


product price: $55.99
/ea

Key Features

Length
3.38
Width
3.38
Height
3.38
Weight
0.65 lb
Finish
Spotshield Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75763CSN
Zoro #
G0874573
UPC #
034449859912
Country of Origin
China

Dimensions

Length
3.38
Width
3.38
Height
3.38
Depth
3-3/8"
Depth (In.)
3.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Face Dia.
3-3/8"
Overall Width (In.)
3.38
Overall Height (In.)
3.38

Details

Item
Shower Head Showering Component Faucet
Weight
0.65 lb
Finish
Spotshield Brushed Nickel
Flow Rate (GPM)
1.75
Flow Rate
1.75 gpm
Features
Touch-Clean Nozzles
Type
Faucet
Connection
1/2" IPS
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
CEC Compliant
T
Series
Universal Showering Components
Mfr. Series
Excluded
Function
Showering Component
GPM
1.75

Description

Delta Univ Shwing Components 7-Setting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.