Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet, Shower Head Showering Component Faucet, Stainless

  • Mfr # 52638-SS18-PK

  • Zoro # G0873295


product price: $228.55
/ea
Free Shipping & Returns

Key Features

Length
3.25
Width
4.19
Height
4.19
Weight
0.75 lb
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52638-SS18-PK
Zoro #
G0873295
UPC #
034449857253
Country of Origin
China

Dimensions

Length
3.25
Width
4.19
Height
4.19
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
3.25
Face Dia.
4-3/16"
Overall Height (In.)
4.19
Overall Width (In.)
4.19

Details

Item
Shower Head Showering Component Faucet
Weight
0.75 lb
Finish
Stainless
Flow Rate (GPM)
1.75
Flow Rate
1.75 gpm
Type
Faucet
Connection
Standard 1/2" Pipe Fitting
Features
H2Okinetic Technology; Touch Clean; Pause Feature Reduces Water to a Trickle, Giving space For Shaving, Lathering and Other Shower Tasks While Maintaining Temperature settings
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
CEC Compliant
T
GPM
1.75
Mfr. Series
Excluded
Function
Showering Component
Series
Universal Showering Components

Description

Delta Univ Shwing Components H2Okinetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.