Faucet, Shower Head Showering Component Faucet, Stainless
Mfr # 52638-SS20-PK
Zoro # G8788110
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Length
3.25
Width
4.19
Height
4.19
Weight
0.75 lb
Finish
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52638-SS20-PK
Zoro #
G8788110
UPC #
034449762458
Country of Origin
China
Dimensions
Length
3.25
Width
4.19
Height
4.19
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
3.25
Face Dia.
4-3/16"
Overall Height (In.)
4.19
Overall Width (In.)
4.19
Details
Item
Shower Head Showering Component Faucet
Weight
0.75 lb
Finish
Stainless
Flow Rate (GPM)
2.00
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Features
H2Okinetic Technology; Touch Clean; Pause Feature Reduces Water to a Trickle, Giving space For Shaving, Lathering and Other Shower Tasks While Maintaining Temperature settings; Brilliance Finish
Connection
1/2" IPS
Flow Rate
2.0 gpm
Type
Faucet
CEC Compliant
F
Mfr. Series
Excluded
Function
Showering Component
Series
Universal Showering Components
GPM
2.00
Description
H2O kinetic,5Set Contemp ShwrHd
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.