Faucet, Shower Head Showering Component Faucet, Stainless
Mfr # 52686-SS
Zoro # G8788077
product price: $343.25
/ea
Free Shipping & Returns
Key Features
Length
7.75
Width
7.75
Height
3.38
Weight
1.55 lb
Finish
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52686-SS
Zoro #
G8788077
UPC #
034449736916
Country of Origin
China
Dimensions
Length
7.75
Width
7.75
Height
3.38
Depth (In.)
7.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Face Dia.
7-3/4"
Overall Width (In.)
7.75
Overall Height (In.)
3.38
Details
Item
Shower Head Showering Component Faucet
Weight
1.55 lb
Finish
Stainless
Flow Rate (GPM)
1.75
Flow Rate
1.75 gpm
Shower Head Type
Raincan
Type
Faucet
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Connection
1/2" IPS
Features
H2Okinetic, Touch Clean
CEC Compliant
T
Series
Universal Showering Components
GPM
1.75
Mfr. Series
Excluded
Function
Showering Component
Description
H2O kinetic,3-Stting Raincan ShwrHd
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.