Faucet, Shower Head Showering Component Faucet, Stainless
Mfr # 52841-SS
Zoro # G8796599
product price: $261.60
/ea
Free Shipping & Returns
Key Features
Length
2.5
Width
8
Height
2.5
Weight
1.44 lb
Finish
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52841-SS
Zoro #
G8796599
UPC #
034449828321
Country of Origin
China
Dimensions
Length
2.5
Width
8
Height
2.5
Depth (In.)
2.5
Depth
2-1/2"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
2.5
Overall Width (In.)
8
Details
Item
Shower Head Showering Component Faucet
Weight
1.44 lb
Finish
Stainless
Flow Rate (GPM)
1.75
Connection
1/2" IPS
Type
Faucet
Features
Touch-Clean Nozzles
Flow Rate
1.75 gpm
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
CEC Compliant
T
Series
Universal Showering Components
Mfr. Series
Excluded
Function
Showering Component
GPM
1.75
Description
Single,Setting Raincan,Shower Head
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.