Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet, Shower Head Showering Component Faucet, Stainless

  • Mfr # RP34355SS

  • Zoro # G8319969


product price: $203.40
/ea
Free Shipping & Returns

Key Features

Material
Non Metallic
Length
5.71
Width
5.71
Height
5.6
Weight
1.05 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP34355SS
Zoro #
G8319969
UPC #
034449483421
Country of Origin
China

Dimensions

Length
5.71
Width
5.71
Height
5.6
Depth (In.)
5.71
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Face Dia.
5-1/2"
Overall Width (In.)
5.71
Overall Height (In.)
5.6

Details

Item
Shower Head Showering Component Faucet
Material
Non Metallic
Weight
1.05 lb
Finish
Stainless
Flow Rate (GPM)
2.50
Type
Faucet
Flow Rate
2.5 gpm
Features
Touch Clean; Brilliance Finish; Three Spray Functions
CEC Compliant
F
Series
Universal Showering Components
Mfr. Series
Excluded
Function
Showering Component
GPM
2.50

Description

Premium,3 Setting,Shower Head

Restrictions

This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.