Faucet, Shower Head Showering Component Faucet, Stainless
Mfr # RP54752SS
Zoro # G1107535
product price: $125.95
/ea
Free Shipping & Returns
Key Features
Length
4.5
Width
3.88
Height
3.88
Weight
0.74 lb
Finish
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP54752SS
Zoro #
G1107535
UPC #
-
Country of Origin
China
Dimensions
Length
4.5
Width
3.88
Height
3.88
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth
3-7/8"
Depth (In.)
4.5
Face Dia.
3-7/8"
Overall Width (In.)
3.88
Overall Height (In.)
3.88
Details
Item
Shower Head Showering Component Faucet
Weight
0.74 lb
Finish
Stainless
Flow Rate (GPM)
1.5
Flow Rate
1.5 gpm
Green Certification or Other Recognition
WaterSense Certified
Type
Faucet
Standards
ASME A112.18.1 / CSA B125.1, EPA WaterSense
CEC Compliant
T
Series
Universal Showering Components
Function
Showering Component
Mfr. Series
Excluded
GPM
1.5
Description
Delta Water-Efficient Showerhead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.