Zoro Homepage

Faucet, Shower Head Showering Component Faucet, Stainless

  • Mfr # RP72568SS

  • Zoro # G8796623


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Length
4.25
Width
9.38
Height
4.25
Weight
2.44 lb
Flow Rate (GPM)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP72568SS
Zoro #
G8796623
UPC #
034449685924
Country of Origin
China

Dimensions

Length
4.25
Width
9.38
Height
4.25
Depth
4-1/4"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
4.25
Face Dia.
9-3/8"
Overall Height (In.)
4.25
Overall Width (In.)
9.38

Details

Item
Shower Head Showering Component Faucet
Weight
2.44 lb
Finish
Stainless
Flow Rate (GPM)
2.5
Type
Faucet
Flow Rate
2.5 gpm
Features
Full Body Spray; Brilliance Finish
CEC Compliant
F
Series
Universal Showering Components
Function
Showering Component
Mfr. Series
Excluded
GPM
2.5

Description

Single,Setting Raincan,Shower Head

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.