Zoro Homepage

Faucet, Shower Head Showering Component Faucet, Venetian Bronze

  • Mfr # 52626-RB-PK

  • Zoro # G8320249


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Length
4.34
Width
4
Height
4.34
Weight
0.65 lb
Finish
Venetian Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52626-RB-PK
Zoro #
G8320249
UPC #
034449821681
Country of Origin
China

Dimensions

Length
4.34
Width
4
Height
4.34
Depth
4-11/32"
Depth (In.)
4.34
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Face Dia.
4"
Overall Width (In.)
4
Overall Height (In.)
4.34

Details

Item
Shower Head Showering Component Faucet
Weight
0.65 lb
Finish
Venetian Bronze
Flow Rate (GPM)
1.75
Connection
1/2" IPS
Type
Faucet
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Features
Touch-Clean Nozzles
Flow Rate
1.75 gpm
CEC Compliant
T
Series
Universal Showering Components
Function
Showering Component
Mfr. Series
Excluded
GPM
1.75

Description

Premium,7-Setting,Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.