Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet, Shower Head Showering Component Faucet, Venetian Bronze

  • Mfr # 52668-RB

  • Zoro # G8803842


product price: $270.70
/ea
Free Shipping & Returns

Key Features

Length
3.94
Width
6
Height
6
Weight
1.256 lb
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52668-RB
Zoro #
G8803842
UPC #
034449844765
Country of Origin
China

Dimensions

Length
3.94
Width
6
Height
6
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
3.94
Face Dia.
6"
Overall Height (In.)
6
Overall Width (In.)
6

Details

Item
Shower Head Showering Component Faucet
Weight
1.256 lb
Finish
Venetian Bronze
Flow Rate (GPM)
1.75
Type
Faucet
Shower Head Type
Rain Can Shower
Features
Touch Clean; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Connection
Standard 1/2" Pipe Fitting
Flow Rate
1.75 gpm
CEC Compliant
T
Function
Showering Component
Mfr. Series
Excluded
GPM
1.75
Series
Universal Showering Components

Description

H2Okinc 5 Set,Contemp Raincan,ShwrHd

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.