Faucet, Shower Head Showering Component Faucet, Venetian Bronze
Mfr # 52669-RB
Zoro # G8326740
product price: $270.70
/ea
Free Shipping & Returns
Key Features
Length
4
Width
6
Height
6
Weight
1.256 lb
Finish
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52669-RB
Zoro #
G8326740
UPC #
034449844710
Country of Origin
China
Dimensions
Length
4
Width
6
Height
6
Depth
6"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
4
Overall Height (In.)
6
Overall Width (In.)
6
Details
Item
Shower Head Showering Component Faucet
Weight
1.256 lb
Finish
Venetian Bronze
Flow Rate (GPM)
1.75
Connection
Standard 1/2" Pipe Fitting
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Flow Rate
1.75 gpm
Shower Head Type
Rain Can Shower
Features
H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings; Touch Clean
Type
Faucet
CEC Compliant
T
GPM
1.75
Mfr. Series
Excluded
Series
Universal Showering Components
Function
Showering Component
Description
H2Okinc 5 Set,Tradit Raincan,ShwrHd
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.