Zoro Homepage

Faucet, Shower Head Showering Component Faucet, Venetian Bronze

  • Mfr # 52684-RB

  • Zoro # G8316091


product price: $394.05
/ea
Free Shipping & Returns

Key Features

Length
3.5
Width
7.63
Height
7.63
Weight
1.566 lb
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52684-RB
Zoro #
G8316091
UPC #
034449762496
Country of Origin
China

Dimensions

Length
3.5
Width
7.63
Height
7.63
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
3.5
Face Dia.
7-5/8"
Overall Width (In.)
7.63
Overall Height (In.)
7.63

Details

Item
Shower Head Showering Component Faucet
Weight
1.566 lb
Finish
Venetian Bronze
Flow Rate (GPM)
1.75
Features
H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings;
Type
Faucet
Shower Head Type
Rain Can Shower
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Flow Rate
1.75 gpm
Connection
1/2" IPS
CEC Compliant
T
Series
Universal Showering Components
Mfr. Series
Excluded
Function
Showering Component
GPM
1.75

Description

H2O kinetic,3-Stting Raincan ShwrHd

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.