Faucet, Shower Head Showering Component Faucet, Venetian Bronze
Mfr # RP91363RB
Zoro # G8795479
product price: $710.15
/ea
Free Shipping & Returns
Key Features
Length
5.75
Width
8.69
Height
2.38
Weight
2.412 lb
Finish
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP91363RB
Zoro #
G8795479
UPC #
034449854610
Country of Origin
China
Dimensions
Length
5.75
Width
8.69
Height
2.38
Depth (In.)
5.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
2.38
Overall Width (In.)
8.69
Details
Item
Shower Head Showering Component Faucet
Weight
2.412 lb
Finish
Venetian Bronze
Flow Rate (GPM)
1.75
Flow Rate
1.75 gpm
Type
Faucet
CEC Compliant
T
Mfr. Series
Excluded
GPM
1.75
Function
Showering Component
Series
Vero®
Description
Shower Head
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.