Faucet, Shower Only Tub / Shower Faucet, Champagne Bronze (Discontinued)
- Mfr # T17294-CZ-I
- Zoro # G8804603
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T17294-CZ-I
Zoro #
G8804603
UPC #
034449655972
Country of Origin
United States
Dimensions
Height
9.5
Width
7
Depth (In.)
8.59
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
8.59
Overall Width (In.)
7
Overall Height (In.)
9.5
Details
Includes
60" to 82" Stretchable Metal Hose
Item
Shower Only Tub / Shower Faucet
Features
Monitor, Volume Control, MultiChoice Universal Valve, Brilliance Finish, In2ition
Flow Rate
1.75 gpm
ADA Compliant
Yes
Finish
Champagne Bronze
Type
Faucet
Valve Type
Dual-function pressure balance cartridge
Flow Rate (GPM)
1.75
Handle Type
Single Handle Lever
CEC Compliant
T
Weight
0.59 lb
Function
Tub / Shower
Series
Lindenâ„¢
GPM
1.75
Mfr. Series
1700SeriesUniversal
Handle
Single Handle Lever
Description
Monitor 17 Series,ShwerTrim wIn2ition
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.