Faucet, Shower Only Tub / Shower Faucet Chrome

  • Mfr # T13220-SHC

  • Zoro # G8792819


product price: $158.80
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Chrome
Depth (In.)
7.47
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense
Length
7.47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T13220-SHC
Zoro #
G8792819
UPC #
034449518505
Country of Origin
United States

Dimensions

Depth (In.)
7.47
Length
7.47
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
9.5
Width
7
Face Dia.
4-7/8"
Overall Height (In.)
9.5
Overall Width (In.)
7

Details

Type
Faucet
Finish
Chrome
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense
Handle Type
Single Handle Lever
Item
Shower Only Tub / Shower Faucet
Flow Rate (GPM)
1.75
Features
Monitor; Touch Clean; MultiChoice Universal Valve
Flow Rate
1.75 gpm
ADA Compliant
Yes
Weight
2.87 lb
CEC Compliant
T
Series
Classic
Handle
Single Handle Lever
Function
Tub / Shower
Mfr. Series
1300SeriesUniversal
GPM
1.75

Description

Monitor,13 Series Shower Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.