Faucet, Shower Only Tub / Shower Faucet, Chrome

  • Mfr # T17238-H2O

  • Zoro # G8804630


product price:  $249.40
/ea
Free Shipping & Returns

Key Features

Features
Monitor, Multichoice Universal, H2Okinetic, Volume Control
Flow Rate
1.75 gpm
ADA Compliant
Yes
Finish
Chrome
Height
10.09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17238-H2O
Zoro #
G8804630
UPC #
034449662499
Country of Origin
United States

Dimensions

Height
10.09
Width
7.59
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
8.59
Length
8.59
Overall Width (In.)
7.59
Overall Height (In.)
10.09

Details

Item
Shower Only Tub / Shower Faucet
Features
Monitor, Multichoice Universal, H2Okinetic, Volume Control
Flow Rate
1.75 gpm
ADA Compliant
Yes
Finish
Chrome
Type
Faucet
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Valve Type
Dual-function pressure balance cartridge
Material
Solid Brass
Weight
3.15 lb
CEC Compliant
T
Series
Lahara®
Function
Tub / Shower
Mfr. Series
1700SeriesUniversal
Handle
Single Handle Lever
GPM
1.75

Description

Monitr 17 Seris,H2Okinetic,ShwerTrim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.