Faucet Shower Only Tub / Shower Faucet, Stainless

  • Mfr # BT13210-SS

  • Zoro # G8319180


product price:  $106.95
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Stainless
Depth (In.)
7.25
Length
7.25
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT13210-SS
Zoro #
G8319180
UPC #
034449624527
Country of Origin
United States

Dimensions

Depth (In.)
7.25
Length
7.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
7
Height
11.84
Overall Height (In.)
11.84
Overall Width (In.)
7

Details

Type
Faucet
Finish
Stainless
Handle Type
Single Handle Lever
Item
Shower Only Tub / Shower Faucet
Flow Rate (GPM)
1.75
Valve Type
Single-function pressure balance cartridge
Series
Foundations®
Weight
2.3 lb
CEC Compliant
T
Handle
Single Handle Lever
Mfr. Series
1300SeriesUniversal
GPM
1.75
Function
Tub / Shower

Description

Monitor,13 Series Shower Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.