This item is Discontinued.

Delta Faucet Shower Only Tub / Shower Faucet, Wall, Champagne Bronze T14294-CZ

Faucet Shower Only Tub / Shower Faucet, Wall, Champagne Bronze (Discontinued)

  • Mfr # T14294-CZ
  • Zoro # G8793047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14294-CZ
Zoro #
G8793047
UPC #
034449655927
Country of Origin
United States

Dimensions

Height
9.5
Width
7
Face Dia.
4-15/16"
Depth (In.)
8.59
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
8.59
Overall Height (In.)
9.5
Overall Width (In.)
7

Details

Item
Shower Only Tub / Shower Faucet
Features
Monitor; Touch Clean; MultiChoice Universal Valve; Brilliance Finish
Flow Rate
1.75 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Champagne Bronze
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, EPA WaterSense
Type
Faucet
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Valve Type
Single-function pressure balance cartridge
Weight
2.2 lb
CEC Compliant
T
Mfr. Series
1400SeriesUniversal
GPM
1.75
Series
Lindenâ„¢
Function
Tub / Shower
Handle
Single Handle Lever

Description

Monitor,14 Series Shower Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.