Faucet Shower Only Tub / Shower Faucet, Wall, Chrome

  • Mfr # T17T238

  • Zoro # G8803973


product price:  $496.60
/ea
Free Shipping & Returns

Key Features

Features
TempAssure; Touch Clean; Volume Control; MultiChoice Universal Valve; Full Body Spray
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
Shower Head Type
Shower Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T238
Zoro #
G8803973
UPC #
034449570077
Country of Origin
United States

Dimensions

Height
9.5
Width
7
Face Dia.
5-1/8"
Depth (In.)
8.59
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
8.59
Overall Height (In.)
9.5
Overall Width (In.)
7

Details

Item
Shower Only Tub / Shower Faucet
Features
TempAssure; Touch Clean; Volume Control; MultiChoice Universal Valve; Full Body Spray
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome
Shower Head Type
Shower Trim
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1
Type
Faucet
Flow Rate (GPM)
2.5
Valve Type
Dual-function thermostatic cartridge
Green Environmental Attribute
N
Handle Type
Single Handle Lever
Weight
3.72 lb
CEC Compliant
F
GPM
2.5
Function
Tub / Shower
Handle
Single Handle Lever
Mfr. Series
17SeriesUniversalTherm
Series
Lahara®

Description

Lahara,TempAsr 17TSeris ShwerTrm Cr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.