Faucet Shower Only Tub / Shower Faucet, Wall, Venetian Bronze
Mfr # T17T238-RB
Zoro # G8799277
product price:Â $794.30
/ea
Free Shipping & Returns
Key Features
Features
TempAssure; Touch Clean; Volume Control; MultiChoice Universal Valve; Full Body Spray
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
Shower Head Type
Shower Trim
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T17T238-RB
Zoro #
G8799277
UPC #
034449570107
Country of Origin
United States
Dimensions
Height
9.5
Width
7
Face Dia.
5-1/8"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
8.59
Length
8.59
Overall Width (In.)
7
Overall Height (In.)
9.5
Description
TempAssure,17T Series Shower Trim
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.