This item is Discontinued.

No Product Image Available

This item is Discontinued.

Delta

Faucet Spout Repair Part Faucet, Floor, Polished Nickel (Discontinued)

Mfr # RP78716PN
Zoro # G8322461
UPC # 034449777742
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP78716PN
Zoro #
G8322461
UPC #
034449777742
Country of Origin
China

Dimensions

Height
9
Width
3
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
12
Length
12
Overall Height (In.)
9
Overall Width (In.)
3

Details

Item
Spout Repair Part Faucet
Features
Brilliance Finish
Mounting Type
Floor
Finish
Polished Nickel
Type
Faucet
Series
Tesla®
Weight
3.9 lb
Mfr. Series
Excluded
Function
Repair Part

Description

Spout,Floor Mount Tub Filler

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.