Shop DELTA
See all product information
Create Account
Faucet, Spring
- Mfr # RP3427MBS
- Zoro # G3606705
product price:Â
$
19.59
/pk of 24, $0.82/ea
Key Features
ADA Compliant
No
Height
9/32
Depth
13/32"
For Use With
2529HDF,LXT218, LXT407, BL7010, RP46074, Delta Non-DST Lav/Kitchen or Tub/Shower Faucets
Length (In.)
9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP3427MBS
- Zoro #
- G3606705
- UPC #
- 034449267991
- Country of Origin
- United States
- Item
- Spring
- ADA Compliant
- No
- For Use With
- 2529HDF,LXT218, LXT407, BL7010, RP46074, Delta Non-DST Lav/Kitchen or Tub/Shower Faucets
- Sub-Category
- Gaskets, Hardware and O-Rings
- Material of Construction
- Steel
- Material
- Steel
- Type
- Faucet
- Fits Brand
- Delta
- Body Material
- Steel
- Mfr. Series
- NoLeadBrass
- Series
- Other
- Function
- Repair Part
- Product Type
- Spring
- Compatible Manufacturer Part Number
- 2529HDF,LXT218, BL7010, LXT407, RP46074
- Compatible Brand
- Delta
- Compatible Faucet Component
- Faucet
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Height
- 9/32
- Depth
- 13/32"
- Length (In.)
- 9/32 in
- Size
- 9/32 in x 13/32 in
- Overall Height
- 0 in
- Overall Width
- 6 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Spring, For Use With Mfr. Model Number 2529HDF,LXT218, BL7010, LXT407, RP46074, Includes Not Applicable, Package Quantity 24
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.