Faucet, Trim Repair Part Faucet, Champagne Bronze
Mfr # RP52144CZ
Zoro # G8787167
product price:Â $35.95
/eaKey Features
Features
Brilliance Finish, Spotshield
Finish
Champagne Bronze
Height
2
Width
2
Type
Faucet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP52144CZ
Zoro #
G8787167
UPC #
034449673662
Country of Origin
China
Dimensions
Height
2
Width
2
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
1
Length
1
Overall Height (In.)
2
Overall Width (In.)
2
Details
Item
Trim Repair Part Faucet
Features
Brilliance Finish, Spotshield
Finish
Champagne Bronze
Type
Faucet
Material
Metal
Weight
0.075 lb
Series
Dryden™
Mfr. Series
Excluded
Function
Repair Part
Description
Flange,Shower
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.