This item is Discontinued.

Delta Faucet, Trim Repair Part Faucet, Stainless RP37897SS

Faucet, Trim Repair Part Faucet, Stainless (Discontinued)

  • Mfr # RP37897SS
  • Zoro # G8799791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP37897SS
Zoro #
G8799791
UPC #
034449483674
Country of Origin
United States

Dimensions

Height
0.81
Width
2.31
Face Dia.
1-13/16"
Depth (In.)
2.31
Manufacturers Warranty Length
Limited Lifetime Warranty
Length
2.31
Overall Width (In.)
2.31
Overall Height (In.)
0.81

Details

Item
Trim Repair Part Faucet
Features
Brilliance Finish
Finish
Stainless
Connection
1-13/16"-16
Type
Faucet
Weight
0.25 lb
Series
Other
Function
Repair Part
Mfr. Series
Excluded

Description

Trim Ring,Jetted Shower(TM)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.