Faucet, Trim Repair Part Faucet, Stainless
Mfr # RP54870SS
Zoro # G8794359
product price: $247.80
/ea
Free Shipping & Returns
Key Features
Includes
Lever Handle, RP5883SS - Escutcheon, RP1050SS - Cap, RP5893SS - Sleeve, RP196SS - Escutcheon Screws, RP20111 - Conversion Ball, RP4993 - Seats and Springs, RP188 - Cam and Packing
Finish
Stainless
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Type
Faucet
Mfr. Series
Excluded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP54870SS
Zoro #
G8794359
UPC #
034449628365
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Includes
Lever Handle, RP5883SS - Escutcheon, RP1050SS - Cap, RP5893SS - Sleeve, RP196SS - Escutcheon Screws, RP20111 - Conversion Ball, RP4993 - Seats and Springs, RP188 - Cam and Packing
Item
Trim Repair Part Faucet
Finish
Stainless
Type
Faucet
Mfr. Series
Excluded
Weight
1.186 lb
Function
Repair Part
Series
Other
Description
Renovation,Kit-600 Series T/S SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.