Faucet, Trim Repair Part Faucet Venetian Bronze
Mfr # RP29827RB
Zoro # G8321527
product price:Â $238.00
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Finish
Venetian Bronze
Material
Non Metallic
Includes
Screws
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP29827RB
Zoro #
G8321527
UPC #
034449607469
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
13
Height
8.22
Depth (In.)
0.38
Length
0.38
Overall Height (In.)
8.22
Overall Width (In.)
13
Details
Item
Trim Repair Part Faucet
Type
Faucet
Finish
Venetian Bronze
Material
Non Metallic
Includes
Screws
Features
Two Screw Holes
Series
Other
Weight
0.535 lb
Mfr. Series
Excluded
Function
Repair Part
Description
Shower Renovation Cover Plate
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.